BULB 9006/HB4 12V 55W P22D T4 SB, 2PK
- Mfr # 9006SB
- Zoro # G424081255
product price:Â
$
5.19
/pk of 2, $2.60/ea
Sold in multiples of 2Â pks for
$10.38
Key Features
Voltage
12V
Lighting Technology
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9006SB
- Zoro #
- G424081255
- UPC #
- 760687171812
- Country of Origin
- Korea, Republic of
Details
- Voltage
- 12V
- Lighting Technology
- Halogen
- Item
- Headlight Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.