Shop HELLA
See all product information
Create Account
BULB ADAPTER CANBUS FOG H11/H8/H16 12V US 10W LED RETRO, SET OF 2
Mfr # 226971631
Zoro # G916484304
product price:Â
$
81.89
/ea
Key Features
Width
1.4 in
For Use With
for Dashboard Error
Length
4.4 in
Height
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 226971631
- Zoro #
- G916484304
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1.4 in
- Length
- 4.4 in
- Height
- 8.5 in
Details
- Item
- LED Anti-Flicker Wiring Harness
- For Use With
- for Dashboard Error
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.