BULB D1S PK32D-2, 5000 K, 85V, 35W (1), 2PK
- Mfr # D1S 5000 K
- Zoro # G724081245
product price:Â
$
98.29
/pk of 2, $49.15/ea
Key Features
Voltage
85V
Lighting Technology
HID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1S 5000 K
- Zoro #
- G724081245
- UPC #
- 760687170457
- Country of Origin
- Korea, Republic of
- Item
- Headlight Bulb
- Voltage
- 85V
- Lighting Technology
- HID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.