Shop HELLA
See all product information
Create Account
BULB D2R P32D-3, 5000 K, 85V, 35W (1), 2PK
- Mfr # D2R 5000 K
- Zoro # G324081768
product price:Â
$
50.55
/pk of 2, $25.28/ea
Key Features
Lighting Technology
HID
Voltage
85V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2R 5000 K
- Zoro #
- G324081768
- UPC #
- 760687170464
- Country of Origin
- Korea, Republic of
Details
- Item
- Headlight Bulb
- Lighting Technology
- HID
- Voltage
- 85V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.