Zoro Homepage

BULB D2S P32D-2, 4300 K, 85V, 35W

  • Mfr # D2S 4300 K

  • Zoro # G716484405


product price: $39.55
/ea

Key Features

Light Technology
Xenon
Width
4.1 in
Height
4.5 in
Voltage
12 V
Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2S 4300 K
Zoro #
G716484405
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4.1 in
Height
4.5 in
Length
11.2 in

Details

Light Technology
Xenon
Item
Headlight Bulb
Voltage
12 V
Color
Crystal Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.