BULB D2S P32D-2, 5000 K, 85V, 35W (1), 2PK
- Mfr # D2S 5000 K
- Zoro # G224081295
product price:Â
$
50.15
/pk of 2, $25.08/ea
Key Features
Voltage
85V
Lighting Technology
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2S 5000 K
- Zoro #
- G224081295
- UPC #
- 760687170440
- Country of Origin
- Korea, Republic of
Details
- Item
- Headlight Bulb
- Voltage
- 85V
- Lighting Technology
- Halogen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.