BULB D5S PK32d-7 12V 25W
- Mfr # D5S 4300 K
- Zoro # G324081287
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Lighting Technology
Halogen
Color
Crystal Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D5S 4300 K
- Zoro #
- G324081287
- UPC #
- -
- Country of Origin
- Germany
- Voltage
- 12V
- Lighting Technology
- Halogen
- Item
- Headlight Bulb
- Color
- Crystal Clear
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.