BULB H1 12V 55W P14.5S T2.5 +50, 2PK
- Mfr # H1P50
- Zoro # G124081289
product price:Â
$
3.49
/pk of 2, $1.75/ea
Sold in multiples of 3Â pks for
$10.47
Key Features
Voltage
12V
Lighting Technology
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1P50
- Zoro #
- G124081289
- UPC #
- 760687155133
- Country of Origin
- Korea, Republic of
- Voltage
- 12V
- Lighting Technology
- Halogen
- Item
- Headlight Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.