Zoro Homepage

BULB H11 12V 55W PGJ19-2 HP2.0 2

  • Mfr # H11 2.0TB

  • Zoro # G016484396


product price: $35.65
/ea

Key Features

Light Technology
Halogen
Bulb Power Source
55 W
Height
5.9 in
Voltage
12 V
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11 2.0TB
Zoro #
G016484396
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
5.9 in
Length
4.7 in
Width
2.4 in

Details

Light Technology
Halogen
Bulb Power Source
55 W
Item
Cornering Light Bulb
Voltage
12 V
Application
2008-2020 Ford | Porsche Cayenne | Transit Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.