Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BULB H11 12V 55W PGJ19-2 T4 +50 2

  • Mfr # H11P50TB

  • Zoro # G716484382


product price: $19.49
/ea

Key Features

Length
4.7 in
Bulb Power Source
55 W
Voltage
12 V
Width
2.4 in
Height
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11P50TB
Zoro #
G716484382
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
4.7 in
Width
2.4 in
Height
5.9 in

Details

Bulb Power Source
55 W
Voltage
12 V
Application
2008-2017 Ford | Porsche Cayenne | Transit Connect
Item
Cornering Light Bulb
Light Technology
Halogen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.