Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BULB H13 12V 60/55W P26.4T HP2.0 2

  • Mfr # H13 2.0TB

  • Zoro # G616484338


product price: $40.65
/ea

Key Features

Height
5.9 in
Light Technology
Halogen
Bulb Power Source
60/55 W
Application
2011-2017 Chevrolet Cruze | Cruze Limited | Spark | Spark EV
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H13 2.0TB
Zoro #
G616484338
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
5.9 in
Length
4.7 in
Width
2.4 in

Details

Light Technology
Halogen
Bulb Power Source
60/55 W
Application
2011-2017 Chevrolet Cruze | Cruze Limited | Spark | Spark EV
Item
Daytime Running Light Bulb
Voltage
12 V
Trim Level
High Performance 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.