Shop HELLA
See all product information
Create Account
BULB H13 12V 60/55W P26.4T T4 +50
Mfr # H13P50
Zoro # G324081294
product price:Â
$
17.39
/pk of 2, $8.70/ea
Key Features
Lighting Technology
Halogen
Color
Dark Blue
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H13P50
- Zoro #
- G324081294
- UPC #
- 760687155157
- Country of Origin
- Korea, Republic of
Details
- Lighting Technology
- Halogen
- Item
- Headlight Bulb
- Color
- Dark Blue
- Voltage
- 12 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.