BULB H3 24V 70W PK22S T3.25 HEAVY DUTY
- Mfr # H3 24V HD
- Zoro # G224081363
product price:Â
$
3.85
/ea
Sold in multiples of 3 for
$11.55
Key Features
Voltage
24V
Lighting Technology
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H3 24V HD
- Zoro #
- G224081363
- UPC #
- 760687150657
- Country of Origin
- Korea, Republic of
- Voltage
- 24V
- Lighting Technology
- Incandescent
- Item
- Headlight Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.