Zoro Homepage

BULB LED 921 12V 1W W2.1X9.5D 5000K PAIR

  • Mfr # 921LED 5K

  • Zoro # G316484201


product price: $9.99
/ea

Key Features

Light Technology
LED
Voltage
12 V
Height
3 in
Width
1.3 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921LED 5K
Zoro #
G316484201
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
3 in
Width
1.3 in
Length
4.5 in

Details

Light Technology
LED
Voltage
12 V
Item
Ash Tray Light Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.