Shop HELLA
See all product information
Create Account
BULB PK22S T3.25
- Mfr # H3 24V 100W
- Zoro # G024081662
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Color
Crystal Clear
Lighting Technology
Halogen
Voltage
24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3 24V 100W
- Zoro #
- G024081662
- UPC #
- 760687143550
- Country of Origin
- Korea, Republic of
Details
- Color
- Crystal Clear
- Item
- Headlight Bulb
- Lighting Technology
- Halogen
- Voltage
- 24V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.