Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BULB SOCKET BMW 5/6 SER 00-10

  • Mfr # 153746011

  • Zoro # G316484003


product price: $39.49
/ea

Key Features

Color
Crystal Clear
Height
3 in
Application
2001-2010 BMW 525i | 530i | 540i | 645Ci | 650Ci | 650i | X3
Fitting Position
Left
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153746011
Zoro #
G316484003
UPC #
-
Country of Origin
Germany

Dimensions

Height
3 in
Length
2.1 in
Width
1.8 in

Details

Color
Crystal Clear
Application
2001-2010 BMW 525i | 530i | 540i | 645Ci | 650Ci | 650i | X3
Item
Headlight Socket
Fitting Position
Left
Voltage
12 V
Supplied Components
With Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.