Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BULB SOCKET BMW 5/7 SER/X5 02-10

  • Mfr # 159419001

  • Zoro # G516483981


product price: $32.19
/ea

Key Features

Fitting Position
Left
Supplied Components
With Bulb
For Use With
for Position Light
Height
2.2 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159419001
Zoro #
G516483981
UPC #
-
Country of Origin
Slovenia

Dimensions

Height
2.2 in
Width
1 in
Length
5.1 in

Details

Fitting Position
Left
Supplied Components
With Bulb
For Use With
for Position Light
Item
Parking Light Bulb Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.