Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BULB/HB2 12V 60/55W P43T T4.6

  • Mfr # 9003

  • Zoro # G216483908


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Bulb Socket Type
P43t
Bulb Power Source
55 W
Application
2003-2020 Honda | Mitsubishi | Scion | Toyota CR-V | Fit | FJ Cruiser | iA | Mirage | Pilot | Yaris | Yaris iA
Light Technology
Halogen
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9003
Zoro #
G216483908
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
3 in
Length
1.7 in
Width
2 in

Details

Bulb Socket Type
P43t
Bulb Power Source
55 W
Application
2003-2020 Honda | Mitsubishi | Scion | Toyota CR-V | Fit | FJ Cruiser | iA | Mirage | Pilot | Yaris | Yaris iA
Light Technology
Halogen
Item
Daytime Running Light Bulb
Voltage
12 V
Lamp Type
HB3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.