Zoro Homepage

BULB/HB3 12V 65W P20D T4

  • Mfr # 9005

  • Zoro # G316483907


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Bulb Socket Type
P20d
Bulb Power Source
65 W
Length
1.7 in
Width
2 in
Color
Crystal Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005
Zoro #
G316483907
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
1.7 in
Width
2 in
Height
3 in

Details

Bulb Socket Type
P20d
Bulb Power Source
65 W
Item
Daytime Running Light Bulb
Color
Crystal Clear
Light Technology
Halogen
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.