Zoro Homepage

BULB/HB4 12V 55W P22D T4

  • Mfr # 9006

  • Zoro # G416483944


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Bulb Power Source
55 W
Bulb Socket Type
P22d
Application
2004-2017 Buick | Mitsubishi | Pontiac Grand Prix | Lancer | Lucerne
Length
2 in
Lamp Type
HB4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9006
Zoro #
G416483944
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
2 in
Height
3 in
Width
1.8 in

Details

Bulb Power Source
55 W
Bulb Socket Type
P22d
Application
2004-2017 Buick | Mitsubishi | Pontiac Grand Prix | Lancer | Lucerne
Lamp Type
HB4
Light Technology
Halogen
Voltage
12 V
Item
Daytime Running Light Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.