Zoro Homepage

BULB/HIR2 12V 55W PX22D

  • Mfr # 9012LL

  • Zoro # G916483819


product price: $10.89
/ea

Key Features

Trim Level
Long Life
Light Technology
Halogen
Voltage
12 V
Application
2014-2018 Chevrolet | Dodge | GMC | Toyota Durango | Impala | RAV4 | Sierra | Sierra 1500 | Sierra 2500 HD | Sierra 3500 HD
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9012LL
Zoro #
G916483819
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2 in
Height
3 in
Length
1.7 in

Details

Trim Level
Long Life
Light Technology
Halogen
Voltage
12 V
Application
2014-2018 Chevrolet | Dodge | GMC | Toyota Durango | Impala | RAV4 | Sierra | Sierra 1500 | Sierra 2500 HD | Sierra 3500 HD
Item
Daytime Running Light Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.