Zoro Homepage

CAMSHAFT-SENSOR

  • Mfr # 9121641

  • Zoro # G216484233


product price: $66.99
/ea

Key Features

Fitting Position
Intake Side
Application
1999-2006 BMW 323Ci | 323i | 325Ci | 325i | 325xi | 328Ci | 328i | 330Ci | 330i | 330xi | 525i | 528i | 530i | X3 | X5 | Z3 | Z4
Length
4.9 in
Height
3.6 in
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9121641
Zoro #
G216484233
UPC #
-
Country of Origin
China

Dimensions

Length
4.9 in
Height
3.6 in
Width
1.8 in

Details

Fitting Position
Intake Side
Application
1999-2006 BMW 323Ci | 323i | 325Ci | 325i | 325xi | 328Ci | 328i | 330Ci | 330i | 330xi | 525i | 528i | 530i | X3 | X5 | Z3 | Z4
Supplied Components
With Seal
Voltage
12 V
Item
Engine Camshaft Position Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.