Zoro Homepage

CAMSHAFT-SENSOR

  • Mfr # 9121701

  • Zoro # G616484246


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
1.8 in
Sensor Type
Hall Sensor
Length
2.1 in
Number of Pins
3
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9121701
Zoro #
G616484246
UPC #
-
Country of Origin
China

Dimensions

Width
1.8 in
Length
2.1 in
Height
3 in

Details

Item
Engine Camshaft Position Sensor
Sensor Type
Hall Sensor
Number of Pins
3
Supplied Components
With Seal
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.