Zoro Homepage

CANISTER PURGE VALVE

  • Mfr # 7.10014.00.0

  • Zoro # G016483894


product price: $66.39
/ea

Key Features

Operating Mode
Electric
Valve Type
Solenoid Valve
Application
2006-2009 Audi | Volkswagen A3 Quattro | Eos | R32 | TT Quattro
Width
2.6 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.10014.00.0
Zoro #
G016483894
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.6 in
Height
2.8 in
Length
2.6 in

Details

Operating Mode
Electric
Valve Type
Solenoid Valve
Application
2006-2009 Audi | Volkswagen A3 Quattro | Eos | R32 | TT Quattro
Voltage
12 V
Item
Engine Intake Manifold Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.