Zoro Homepage

CENTRAL CONTROL UNIT 12V

  • Mfr # 8485587

  • Zoro # G716484023


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Height
7.9 in
Length
23.4 in
Width
19.5 in
Application
2001-2009 Mercedes-Benz C230 | C240 | C280 | C32 AMG | C320 | C350 | C55 AMG | CLK320 | CLK350 | CLK500 | CLK55 AMG | CLK550 | CLK63 AMG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8485587
Zoro #
G716484023
UPC #
760687156499
Country of Origin
Romania

Dimensions

Height
7.9 in
Length
23.4 in
Width
19.5 in

Details

Item
Signal Acquisition Module Control Unit
Application
2001-2009 Mercedes-Benz C230 | C240 | C280 | C32 AMG | C320 | C350 | C55 AMG | CLK320 | CLK350 | CLK500 | CLK55 AMG | CLK550 | CLK63 AMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.