
CENTRAL LOCKING ACTUATOR ELECTRIC
Mfr # 8066001
Zoro # G316484348
product price: $22.29
/eaKey Features
Operating Mode
Electric
Width
1.8 in
Voltage
12 V
Height
3.5 in
Length
4.9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8066001
Zoro #
G316484348
UPC #
-
Country of Origin
Germany
Dimensions
Width
1.8 in
Height
3.5 in
Length
4.9 in
Details
Operating Mode
Electric
Item
Fuel Filler Door Lock Actuator
Voltage
12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.