
CHARCOAL FILTER VALVE
Mfr # 7.22510.03.0
Zoro # G116484272
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Stop Valve
Voltage
12 V
Width
3.5 in
Height
2.8 in
Operating Mode
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.22510.03.0
Zoro #
G116484272
UPC #
-
Country of Origin
Italy
Dimensions
Width
3.5 in
Height
2.8 in
Length
3.7 in
Details
Valve Type
Stop Valve
Item
Vapor Canister Purge Solenoid
Voltage
12 V
Operating Mode
Electric
Application
1998-2009 Volvo C70 | S60 | S70 | S80 | V70 | XC70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.