Zoro Homepage

CHARCOAL FILTER VALVE

  • Mfr # 7.22517.04.0

  • Zoro # G916484311


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Valve Type
Solenoid Valve
Operating Mode
Electric
Width
2.4 in
Application
1999-2009 Volvo S40 | S60 | S70 | S80 | V40 | V70 | XC70
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.22517.04.0
Zoro #
G916484311
UPC #
-
Country of Origin
Italy

Dimensions

Width
2.4 in
Height
2.4 in
Length
2.4 in

Details

Valve Type
Solenoid Valve
Operating Mode
Electric
Item
Vapor Canister Purge Valve
Application
1999-2009 Volvo S40 | S60 | S70 | S80 | V40 | V70 | XC70
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.