Zoro Homepage

CHARCOAL FILTER VALVE

  • Mfr # 7.22593.03.0

  • Zoro # G616484383


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Stop Valve
Operating Mode
Electric
Length
3.7 in
Width
2.4 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.22593.03.0
Zoro #
G616484383
UPC #
-
Country of Origin
Germany

Dimensions

Length
3.7 in
Width
2.4 in
Height
2.4 in

Details

Valve Type
Stop Valve
Operating Mode
Electric
Voltage
12 V
Item
Fuel Shut-Off Valve
Application
1994-2005 Saab 9-3 | 9-5 | 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.