Zoro Homepage

CONTROL, SWIRL COVERS INDUCTION PI

  • Mfr # 7.22644.23.0

  • Zoro # G316484362


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Application
2005-2006 Mercedes-Benz E320
Length
6.7 in
Width
3.9 in
Operating Mode
Electric
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.22644.23.0
Zoro #
G316484362
UPC #
-
Country of Origin
Germany

Dimensions

Length
6.7 in
Width
3.9 in
Height
3.1 in

Details

Application
2005-2006 Mercedes-Benz E320
Item
Engine Intake Manifold Actuator
Operating Mode
Electric
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.