Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTROL, SWIRL COVERS INDUCTION PIPE

  • Mfr # 7.01132.11.0

  • Zoro # G816484138


original price: $310.99
9% off
new price: $279.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric
Height
4.6 in
Length
3.9 in
Voltage
12 V
Width
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.01132.11.0
Zoro #
G816484138
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.6 in
Length
3.9 in
Width
3.4 in

Details

Operating Mode
Electric
Voltage
12 V
Item
Engine Intake Manifold Runner Control Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.