Zoro Homepage

CONTROL UNIT WASH/WIPE 24V

  • Mfr # 2450291

  • Zoro # G416501082


product price: $58.55
/ea

Key Features

Number of Pins
6
Height
3 in
Supplied Components
With Holder
Application
PC Universal
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450291
Zoro #
G416501082
UPC #
-
Country of Origin
Germany

Dimensions

Height
3 in
Width
1.8 in

Details

Number of Pins
6
Item
Wiper Control Module
Supplied Components
With Holder
Application
PC Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.