Zoro Homepage

CONTROL UNIT WASH/WIPE/INT 24V

  • Mfr # 2450301

  • Zoro # G316501083


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V
Number of Pins
6
Width
1.5 in
Height
3 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450301
Zoro #
G316501083
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.5 in
Height
3 in
Length
1.5 in

Details

Voltage
24 V
Number of Pins
6
Item
Wiper Control Module
Application
PC Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.