Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTROL VALVE, AIR INTAKE

  • Mfr # 7.22240.15.0

  • Zoro # G116484074


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Valve Type
Switch Valve
Operating Mode
Electric
Application
2000-2004 Volvo S40 | V40
Height
3 in
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.22240.15.0
Zoro #
G116484074
UPC #
-
Country of Origin
Germany

Dimensions

Height
3 in
Width
2.6 in
Length
2.6 in

Details

Valve Type
Switch Valve
Operating Mode
Electric
Application
2000-2004 Volvo S40 | V40
Item
Engine Crankcase Vent Valve
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.