Zoro Homepage

CONTROL VALVE, FUEL PRESSURE

  • Mfr # 7.21548.51.0

  • Zoro # G216483847


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Application
1995-2001 BMW 323Ci | 323i | 323is | 325i | 325is | 328Ci | 328i | 328is | 528i | 530i | 540i | 740i | 740iL | 750iL | 840Ci | 850Ci | M3 | Z3
Height
3 in
Width
2.6 in
Operating Mode
Hydraulic
Length
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.21548.51.0
Zoro #
G216483847
UPC #
-
Country of Origin
Brazil

Dimensions

Height
3 in
Width
2.6 in
Length
2.6 in

Details

Application
1995-2001 BMW 323Ci | 323i | 323is | 325i | 325is | 328Ci | 328i | 328is | 528i | 530i | 540i | 740i | 740iL | 750iL | 840Ci | 850Ci | M3 | Z3
Item
Fuel Pressure Regulator
Operating Mode
Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.