Zoro Homepage

COOLANT TEMPERATURE-SENDER UNIT

  • Mfr # 9309421

  • Zoro # G916484076


product price: $11.49
/ea

Key Features

Sensor Type
NTC Sensor
Number of Pins
2
Height
3 in
Mounting Style
Bolted
Application
2001-2011 Acura | Honda Accord | Civic | CR-V | Element | Fit | MDX | Odyssey | Pilot | Ridgeline | RL | RSX | S2000 | TL | TSX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9309421
Zoro #
G916484076
UPC #
-
Country of Origin
Brazil

Dimensions

Height
3 in
Width
1.5 in
Length
1.5 in

Details

Sensor Type
NTC Sensor
Number of Pins
2
Mounting Style
Bolted
Application
2001-2011 Acura | Honda Accord | Civic | CR-V | Element | Fit | MDX | Odyssey | Pilot | Ridgeline | RL | RSX | S2000 | TL | TSX
Voltage
12 V
Item
Engine Coolant Temperature Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.