
COOLANT TEMPERATURE-SENDER UNIT
Mfr # 9309541
Zoro # G816483940
product price: $20.29
/eaKey Features
Height
3 in
Number of Pins
2
Sensor Type
NTC Sensor
Voltage
12 V
Mounting Style
Plugged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9309541
Zoro #
G816483940
UPC #
-
Country of Origin
Spain
Dimensions
Height
3 in
Length
1.5 in
Width
1.5 in
Details
Number of Pins
2
Sensor Type
NTC Sensor
Voltage
12 V
Mounting Style
Plugged
Item
Engine Coolant Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.