Zoro Homepage

COOLANT-TEMPERATURE-SENSOR

  • Mfr # 9309331

  • Zoro # G616484055


product price: $12.19
/ea

Key Features

Number of Pins
2
Supplied Components
With Retaining Ring
Sensor Type
NTC Sensor
Mounting Style
Plugged
Length
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9309331
Zoro #
G616484055
UPC #
-
Country of Origin
Italy

Dimensions

Length
1.8 in
Height
2.4 in
Width
1.1 in

Details

Number of Pins
2
Supplied Components
With Retaining Ring
Sensor Type
NTC Sensor
Mounting Style
Plugged
Color
Grey
Voltage
12 V
Item
Engine Coolant Temperature Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.