Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRANKSHAFT-SENSOR

  • Mfr # 9163301

  • Zoro # G716484320


product price: $61.79
/ea

Key Features

Sensor Type
Hall Sensor
Height
3 in
Voltage
12 V
Length
2.1 in
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9163301
Zoro #
G716484320
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Length
2.1 in
Width
1.8 in

Details

Sensor Type
Hall Sensor
Item
Engine Crankshaft Position Sensor
Voltage
12 V
Number of Pins
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.