Zoro Homepage

CRANKSHAFT-SENSOR

  • Mfr # 9163361

  • Zoro # G216484318


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Hall Sensor
Number of Pins
3
Width
1.8 in
Height
3 in
Length
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9163361
Zoro #
G216484318
UPC #
-
Country of Origin
China

Dimensions

Width
1.8 in
Height
3 in
Length
2.1 in

Details

Sensor Type
Hall Sensor
Number of Pins
3
Item
Engine Crankshaft Position Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.