Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIVERTER VALVE, CHARGER

  • Mfr # 7.01830.13.0

  • Zoro # G116484289


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Solenoid Valve
Height
2.5 in
Operating Mode
Electric
Width
2.6 in
Length
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.01830.13.0
Zoro #
G116484289
UPC #
-
Country of Origin
Germany

Dimensions

Height
2.5 in
Width
2.6 in
Length
3.9 in

Details

Valve Type
Solenoid Valve
Operating Mode
Electric
Voltage
12 V
Item
Turbocharger Diverter Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.