
DIVERTER VALVE, CHARGER
Mfr # 7.02901.05.0
Zoro # G316483891
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Height
2.5 in
Operating Mode
Electric
Voltage
12 V
Length
2.5 in
Valve Type
Solenoid Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.02901.05.0
Zoro #
G316483891
UPC #
-
Country of Origin
Germany
Dimensions
Height
2.5 in
Length
2.5 in
Width
3.8 in
Details
Operating Mode
Electric
Voltage
12 V
Valve Type
Solenoid Valve
Item
Turbocharger Diverter Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.