
EGR COOLER MODULE
Mfr # 7.09720.00.0
Zoro # G816483810
product price: $724.99
/ea
Free Shipping & Returns
Key Features
Height
2.8 in
Application
2009-2018 Audi | Volkswagen CC | Passat | Q3 | Tiguan | Tiguan Limited
Supplied Components
With Seal
Voltage
12 V
Operating Mode
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7.09720.00.0
Zoro #
G816483810
UPC #
-
Country of Origin
China
Dimensions
Height
2.8 in
Length
10 in
Width
6.5 in
Details
Application
2009-2018 Audi | Volkswagen CC | Passat | Q3 | Tiguan | Tiguan Limited
Supplied Components
With Seal
Voltage
12 V
Operating Mode
Electric
Material
Stainless Steel
Item
Exhaust Gas Recirculation (EGR) Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.