Zoro Homepage

EGR VALVE

  • Mfr # 7.22136.50.0

  • Zoro # G216484141


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Diaphragm Valve
Operating Mode
Pneumatic
Width
3.5 in
Height
4.3 in
Supplied Components
Without Gasket/Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.22136.50.0
Zoro #
G216484141
UPC #
-
Country of Origin
Italy

Dimensions

Width
3.5 in
Height
4.3 in
Length
3.7 in

Details

Item
Exhaust Gas Recirculation (EGR) Valve
Valve Type
Diaphragm Valve
Operating Mode
Pneumatic
Supplied Components
Without Gasket/Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.