Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELECTRIC DRIVE MODULE

  • Mfr # 7.06870.01.0

  • Zoro # G616484024


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric
Application
2009-2016 Audi | Volkswagen Q5 | Q7 | Touareg
Height
15 in
Length
19.3 in
Width
15.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.06870.01.0
Zoro #
G616484024
UPC #
-
Country of Origin
Germany

Dimensions

Height
15 in
Length
19.3 in
Width
15.6 in

Details

Operating Mode
Electric
Application
2009-2016 Audi | Volkswagen Q5 | Q7 | Touareg
Item
Engine Intake Manifold Actuator
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.