Zoro Homepage

FKM/FPM CONTROL VALVE

  • Mfr # 7.06117.08.0

  • Zoro # G116484104


original price: $219.99
10% off
new price: $197.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Supplied Components
With Seal Ring
Operating Mode
Electric-Hydraulic
Valve Type
Control Valve
Length
15.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.06117.08.0
Zoro #
G116484104
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Length
15.4 in
Height
9.1 in

Details

Item
Engine Variable Valve Timing (VVT) Oil Control Valve
Supplied Components
With Seal Ring
Operating Mode
Electric-Hydraulic
Valve Type
Control Valve
Voltage
12 V
Application
2008-2019 Chevrolet | Pontiac | Saturn Astra | Aveo | Aveo5 | Cruze | Cruze Limited | G3 | G3 Wave | Sonic | Trax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.