
FKM/FPM CONTROL VALVE
Mfr # 7.06117.36.0
Zoro # G016484310
original price: $259.99
5% off
new price: $246.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Operating Mode
Electric
Supplied Components
With Seal Ring
Length
15.4 in
Valve Type
Control Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.06117.36.0
Zoro #
G016484310
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Length
15.4 in
Height
9.1 in
Details
Operating Mode
Electric
Supplied Components
With Seal Ring
Valve Type
Control Valve
Item
Engine Variable Valve Timing (VVT) Solenoid
Voltage
12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.