Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FKM/FPM EGR MODUL

  • Mfr # 7.00678.06.0

  • Zoro # G316484188


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Length
19.3 in
Valve Type
Control Valve
Voltage
12 V
Height
15 in
Width
15.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.00678.06.0
Zoro #
G316484188
UPC #
-
Country of Origin
Spain

Dimensions

Length
19.3 in
Height
15 in
Width
15.6 in

Details

Item
Exhaust Gas Recirculation (EGR) Vacuum Modulator
Valve Type
Control Valve
Voltage
12 V
Application
2005-2006 Volkswagen Jetta
Operating Mode
Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.