Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FKM/FPM OIL PRESSURE VALVE

  • Mfr # 7.08681.01.0

  • Zoro # G516483813


product price: $71.45
/ea

Key Features

Operating Mode
Electric-Hydraulic
Valve Type
Control Valve
Width
2.6 in
Voltage
12 V
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.08681.01.0
Zoro #
G516483813
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.6 in
Height
2.8 in
Length
2.6 in

Details

Operating Mode
Electric-Hydraulic
Item
Engine Oil Pump Flow Control Valve
Valve Type
Control Valve
Voltage
12 V
Application
2017-2019 Chevrolet | GMC Cruze | Equinox | Terrain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.