Zoro Homepage

FKM/FPM OIL PUMP

  • Mfr # 7.06595.06.0

  • Zoro # G216484271


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Fastening Material & Shaft Seal
Application
2005-2015 Toyota 4Runner | Tacoma
Height
12.4 in
Width
14.8 in
Length
24.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.06595.06.0
Zoro #
G216484271
UPC #
-
Country of Origin
Japan

Dimensions

Height
12.4 in
Width
14.8 in
Length
24.8 in

Details

Supplied Components
With Fastening Material & Shaft Seal
Item
Engine Timing Chain Case
Application
2005-2015 Toyota 4Runner | Tacoma

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.